Shop All Lockset Cylinders
Yale
Rim Cylinder, Dark Bronze Finish, Grade 1
Mfr # K680 1-3/8 613E LC
Zoro # G4560817
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 6
- Keying Not Keyed
- Finish Dark Bronze
- Grade 1
- Key Type Not Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # K680 1-3/8 613E LC
- Zoro # G4560817
- Country of Origin Mexico
- Category Lockset Cylinders
Details
Item | Lockset Cylinder |
Number of Pins | 6 |
Keying | Not Keyed |
Finish | Dark Bronze |
Grade | 1 |
Key Type | Not Keyed |
Mortise/Cylindrical | Mortise |
Material | Bronze |
Standards | ANSI/BHMA A156.3 Type 1 |
ANSI Grade | 1 |
Application | Commercial |
ANSI/BHMA Finish | Dark Oxidized Satin Bronze, Oil Rubbed |
Locking/Unlocking Access - Outside | Coreless |
Cylinder Core Type | Large Format Interchangeable Core Cylinder |
Includes Core | Core Not Included |
Performance Grade | 1 |
Locking/Unlocking Access - Inside | Coreless |
Description
Lockset Cylinder, Dark Bronze Finish, Grade 1, Material Bronze, Keying Not Keyed, Standards ANSI/BHMA A156.3 Type 1, Number of Pins 6
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Power Supply, 24V Boxed, White (BPS-24-3)
- ZORO SELECT O-Ring, Dash 215, Viton, 0.13 In., PK25 (U38871.012.0106)
- LOCKEY Adjustable Deadlocking Spring Latch For 1150 Replacement Knob (AL-1150)
- HICKORY HARDWARE Hinge Soft-Close Face Frame, 2PK (HH74718-14)
- YALE Mortise Cylinder, Satin Chrome Finish (K660 1-3/8 626 LC)
- YALE Rim Cylinder, Satin Chrome Finish, Grade 1 (2109 626 SCH C)
- YALE Rim Cylinder, Satin Chrome Finish, Grade 2 (1109 626 PARA)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7K1626)
- SARGENT 1-1/8" Mortise Cyl, RE Keyway, 1-Bit, 13-0664 Cam, 32D, 4 Pack (41 RE 32D (4PK))
- KENAURD Kenaurd: Small Format IC Core - 7 Pins (SFIC) UN-COMBINATED - BEST A Keyway (KICC07-UC-A)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, Schlage C , Satin Chrome, Keyed different (ILCO-15995SC-26D-0B)
- Yale Door Lock Accessories