Shop All Lockset Cylinders
Yale
Rim Cylinder, Dark Bronze Finish, Grade 1
Mfr # 2153 1-1/8 613E PARA KR
Zoro # G4566968
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Yale
- Number of Pins 6
- Keying Different
- Finish Dark Bronze
- Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # 2153 1-1/8 613E PARA KR
- Zoro # G4566968
- Country of Origin Mexico
- Category Lockset Cylinders
Details
Keyway Type | Yale |
Item | Lockset Cylinder |
Number of Pins | 6 |
Keying | Different |
Finish | Dark Bronze |
Grade | 1 |
Standards | ANSI/BHMA A156.3 Type 1 |
Mortise/Cylindrical | Mortise |
Key Type | Keyed Different |
Material | Bronze |
ANSI/BHMA Finish | Dark Oxidized Satin Bronze, Oil Rubbed |
Performance Grade | 1 |
Application | Commercial |
Locking/Unlocking Access - Inside | Keyway |
ANSI Grade | 1 |
Cylinder Core Type | Conventional Core Cylinder |
Includes Core | Core Included |
Locking/Unlocking Access - Outside | Keyway |
Description
Lockset Cylinder, Dark Bronze Finish, Grade 1, Material Bronze, Keying Different, Keyway Type Yale, Standards ANSI/BHMA A156.3 Type 1, Number of Pins 6
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA WD1152 Wireless Plugin Contemporary Door Chime Door Bell 2 Buttons 2 Melody (WD1152)
- MEDECO KYBA6000AWY00 7 Pin A6000 WY Keyway Key Blank (KYBA6000AWY00)
- BEST Exit Device, 24V, Electrical, Latch Bolt (3R0E2103RHRB630)
- COMPONENT HARDWARE Nickel Plated Steel HD Adjustable Spring (M27-2490)
- YALE Rim Cylinder, Satin Chrome Finish, Grade 1 (2109 626 SCH C)
- YALE Mortise Cylinder, Satin Chrome Finish (K660 1-3/8 626 LC)
- YALE Rim Cylinder, Satin Chrome Finish, Grade 2 (1109 626 PARA)
- GMS GMS: Small Format Interchangeable Core, 7 Pin, Best C, Satin Chrome, Uncombinated (No Pins) (GMS-IC-7-C-26D)
- SCHLAGE 1-1/2" Mortise Cylinder, C Kwy, KD, K510-730 Cam, 626, 4 Pack (20-061 C 626 (4PK))
- BEST Satin Chrome Cylinder 1C6D1626 (887838145451)
- LCN Standard Cylinder Assembly, Aluminum (4011-3071 RH AL)
- Yale Door Locks and Deadbolts