Shop All Exit Device Accessories
Yale
Removable Mullion, 2" W, 96" L
Mfr # M200F-8
Zoro # G3012259
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Primed for Paint
- Length (In.) 96 in
- Width (In.) 2 in
- ADA Compliant Yes
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # M200F-8
- Zoro # G3012259
- Country of Origin United States
- Category Exit Device Accessories
Dimensions
Length (In.) | 96 in |
Width (In.) | 2 in |
Overall Width | 2 in |
Overall Length | 8 ft |
Overall Height | 2 in |
Details
Finish | Primed for Paint |
Item | Door Mullion |
ADA Compliant | Yes |
For Use With | Rim Exit Devices |
Accessory Type | Removable Mullion |
Product Type | Mullion |
Description
Door Mullion, Primed for Paint Finish, For Use With Rim Exit Devices, Length (In.) 96 in, ADA Compliant Yes, Width (In.) 2 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Sargent Lock, PK10 (1007LA)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57866)
- DEXTER BY SCHLAGE Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty (DCM1000-STD-FULL-RW/PA DB)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Kit, 16 ft, 1 In Brush (WDL150)
- YALE Sleeve Nuts, Dark Aluminum Finish (SN-134 689 CLOSER NUT)
- YALE Rod Extension, Aluminum, 2 In (2010-2 x 689)
- JACKSON Bottom Bolt Guide Assembly for Concealed Vertical Rod Exit Devices Aluminum Finish (30320628)
- JACKSON Latch Assembly Package for 1295 Rim Panic Exit Device (302679)
- CORBIN RUSSWIN Corbin 483F35 Adjusting Bolt for Half Lever Trim for an 1-3/4" Door (483F35)
- VON DUPRIN Rectifier SO12VAC (SO12VAC)
- VON DUPRIN Replacement 050011 (050011-00)
- Yale Door Exit Devices