Shop All Keyed Entry Door Knobs
Yale Real Living
Yale Real Living YR837SN605 Combo Sinclair Knob Entry & Single Cylinder Deadbolt with Kwikset Keyway; Bright Brass
Mfr # YR837SN605
Zoro # G603781044
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale Real Living
- MFR # YR837SN605
- Zoro # G603781044
- UPC # 81023054867
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Guarded latchbolt is operated by either knob except when inside knob is locked by push button. Outside knob unlocks by key or by turning inside knob.
Specifications- Backset: 2-3/8" - 2-3/4" Backset
- Finish: Bright Brass
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Rings, Inch, Round, Neoprene, PK10 (ZUSAACB70112)
- MASTER LOCK Magnum Series Padlock, Keyed Different Key, 38 in Dia Shackle, 1 in H Shackle (M5XKAD)
- HARDWARE RESOURCES 5" "No Wiggle" Utensil Bin Soft-close Base Cabinet Pullout, Pre-Assembled (UBPO-5SC)
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot Rod, 5 in. (2 Pack) (MP6777)
- MARKS Marks: METRO MORTISE KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - POLISHED BRASS - LEFT HAND (MRK-91A-3-LH)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA4S)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Stainless Steel (ED03)
- SCHLAGE Grade 2 Cyl Knob Latchset. Satin Chrome (A80PD ORB 626)
- TRANS ATLANTIC CO. Standard Duty Stainless Steel Grade 2 Commercial Cylindrical Classroom Function Door Knob (DL-SVB70-US32D)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 32D IC)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 2 (CA4607 x 630)
- Yale Real Living Door Locks and Deadbolts