Shop All Keyless Access Control Locks
Yale Real Living
Electronic Keyless Deadbolt, Satin Nickel
Mfr # YRD216HA619
Zoro # G0151378
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Yale Real Living
- Handle Type Deadbolt
- Max. User Codes 250
- Door Thickness 1-3/8 in to 2-1/4 in
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale Real Living
- MFR # YRD216HA619
- Zoro # G0151378
- UPC # 081023840873
- Country of Origin Korea, Republic of
- Category Keyless Access Control Locks
Dimensions
Outside Width | 2 3/4 in |
Latch Length | 1 in |
Outside Depth | 1 in |
Latch Front Size | 1 in x 2-1/4 in |
Outside Height | 5 3/16 in |
Inside Height | 6 7/8 in |
Inside Depth | 2 1/8 in |
Inside Width | 3 in |
Overall Height | 5 3/16 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 in |
Latch Front Width | 1 in |
Latch Front Length | 2 1/4 in |
Description
Electronic Keyless Lock, Function Entry, Access Method Push Button Keypad, Mounting Style Cylindrical, Lock Material Brass, Steel, Zinc, Finish Satin Nickel, Series Yale Real Living, Handle Type Deadbolt, Door Thickness 1-3/8 in to 2-1/4 in, Key Override Options KW-1 Keyway, Hand Nonhanded, Network Interface ZigBee HA1.2, Outside Height 5 3/16 in, Outside Width 2 3/4 in, Outside Depth 1 in, Keypad Material Hardened Plastic, Power Source (4) AA Batteries, Battery Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0154G00021 Gasket-Blwr Id Plt (0154G00021)
- SUGATSUNE Lid Stay 90 Degree Open With Soft Close White (C301NW)
- LUCKY LINE Key Chain, Black, 10 PK (47010)
- MOHAWK Mohawk Advance 12 x 36 Carpet Tile with EnviroStrand PET Fiber in Cross Walk 72 sq ft per carton (EQ800-949)
- YALE REAL LIVING Keyed Alike Kwikset Keyway Cylinder for Touchscreen Deadbolt US26 (625) Bright Chrome Finish (AYRD200KWKA625)
- YALE REAL LIVING Keyed Alike Schlage C Keyway Cylinder for Touchscreen Deadbolt US3 (605) Bright Brass Finish (AYRD200SCKA605)
- YALE REAL LIVING Keyed Alike Kwikset Keyway Cylinder for Touchscreen Deadbolt US3 (605) Bright Brass Finish (AYRD200KWKA0605)
- YALE REAL LIVING Assure Lock Push Button Deadbolt with Z-Wave US10BP Oil Rubbed Bronze Permanent Finish (YRD216ZW210BP)
- YALE REAL LIVING Electronic Keyless Deadbolt, Z-wave, Brnze (YRD226ZW10BP)
- YALE REAL LIVING Assure Lock Push Button Deadbolt with ZigBee US10BP Oil Rubbed Bronze Permanent Finish (YRD216HA210BP)
- HES Electronic Keyless Lock, Plastic (K100-622H-IPS-BP2)
- Yale Real Living Keyless Access Control Locks