Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Yale Real Living
Digital Door Viewer, Plastic (Discontinued)
Mfr # AYRD-DDV8032-619
Zoro # G9211940
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver
- Door Thickness 1-3/4" to 4"
- Width 5.03"
- Depth 0.59"
- Display 3.5" LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale Real Living
- MFR # AYRD-DDV8032-619
- Zoro # G9211940
- UPC # 00081023845601
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 5.03" |
Depth | 0.59" |
Height | 2.67" |
Barrel Dia. | 9/16" |
Details
Item | Digital Door Viewer |
Color | Silver |
Door Thickness | 1-3/4" to 4" |
Display | 3.5" LCD |
Power Supply | AAA Battery |
Includes | (2) AAA batteries |
Description
Digital Door Viewer, Color Silver, Height 2.67 in, Width 5.03 in, Depth 0.59 In., Barrel Dia. 9/16 in, Door Thickness 1-3/4 In. to 4 In., Display 3.5 in LCD, Power Supply AAA Battery, Includes (2) AAA Batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.