Shop All Pull Plates
Yale
Pull Plate, 7100/2100/1800 Series
Mfr # 217-SB
Zoro # G1520136
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Baked Aluminum 689
- Outside Trim Type Pull
- ADA Compliant Yes
- Series 7100/2100/1800
- Features Lock and Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 217-SB
- Zoro # G1520136
- UPC # 094700505286
- Country of Origin United States
- Category Pull Plates
Details
Item | Pull Plate |
Finish | Baked Aluminum 689 |
Outside Trim Type | Pull |
ADA Compliant | Yes |
Series | 7100/2100/1800 |
Features | Lock and Key |
Type | Pull Plate |
Visual Indicator Message | No Message |
Description
Pull, Pull Plate, 7100/2100/1800 Series, Baked Aluminum 689 Finish, ADA Compliant Yes, Features Lock and Key, Type Pull Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Pembroke Keyed Entry Door Lever Set with Smart Key from the Signature Series Venetian Bronz (KWS-740PML-11P-SMT-RCAL-RCS-K3)
- EKENA MILLWORK Pitch Athens Architectural Grade PVC Gable Pediment, 72"W x 12"H x 1"P (4/12) (GPP072X012X100ATH)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4FCL2)
- FOSS FLOORS Couture 24" x 24" N34 Denim Carpet Tiles - 15PK (7SDMN3415PK)
- IVES Door Pull Plate, Stainless Steel, 16"L x 4"W, 1.5" Proj. (8302-8 US32D 4X16)
- ROCKWOOD Door Pull Plate, Brass, 15"L x 3-1/2"W, 0.05" Proj. (107 X 70B.32D316)
- ROCKWOOD Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (102 X 70B.32D)
- ROCKWOOD Pull Plate, Round Grip, Aluminum, 4 x16 In (102 X 70C.28)
- PATIOPLUS 6 in. Modern Rectangular Flush Pull, Satin Nickel (PA2667421)
- CONSERVATORIO Flapper with Pull Strap, Grey (CO2682969)
- DON-JO Door Pulls, Push and Pull Plates (19147-628 33CTC)
- Yale Door Pulls and Push Plates