Shop All Exit Device Trims
Yale
Pull, Escutcheon Pull w/Lock, Non-Handed
Mfr # 632F-US32D
Zoro # G1421673
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless steel
- Standards ADA Requirements
- Fire Rated Yes
- Series 7100/2100/1800
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 632F-US32D
- Zoro # G1421673
- UPC # 094700479860
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Door Width - Maximum | 48 in |
Door Height - Maximum | 96 in |
Details
Finish | Stainless steel |
Standards | ADA Requirements |
Fire Rated | Yes |
Series | 7100/2100/1800 |
ADA Compliant | Yes |
Door Handing | Non-handed |
Type | Escutcheon by Handle |
Item | Mechanical Exit Device Trim |
Outside Trim Type | Pull |
Visual Indicator Message | No Message |
Product Type | Mechanical Exit Device Trim |
ANSI/BHMA Finish | Satin Stainless Steel |
Fire Rating | 3 hr |
Exit Device Style | Lever |
Door Thickness - Maximum | 1 3/4 in |
ANSI Grade | 1 |
Ligature-Resistant | Not Ligature-Resistant |
Door Thickness - Minimum | 1 3/4 in |
Hand Orientation | Non-Handed |
Description
Pull, Mechanical Exit Device Trim, Door Handing Non-Handed, 7100/2100/1800 Series, Fire Rated Yes, Stainless Steel Finish, Standards ADA Requirements, ADA Compliant Yes, Type Escutcheon by Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121NKALJ)
- ZORO SELECT O-Ring, Dash 009, Silicone, 0.07 In., PK100 (U38883.006.0021)
- AMERICAN GARAGE DOOR SUPPLY Heavy Duty Cable Anchor Bracket, PK2 (TD-CABW104)
- BEST Spindle 1ES2 (1ES2)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- YALE Exit Device Trim, Grade 1,440F Series (446F AU 689 SCH C)
- YALE Exit Trim, Augusta Lever, Fire Rated, Passage, US32D, Keyless, LHR (AU628F 630 LHR)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- SCHLAGE ELECTRONICS CO200993R70 KP RHO 626 BD Exit Device Trim (CO200993R70KPRHO626BRR)
- Yale Exit Device Trims