Shop All Keyless Access Control Locks
Yale Nextouch
Electronic Keyless Lock, Touch Screen
Mfr # R-AU-NTB622-NR-622-LC
Zoro # G6388895
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NTB600
- Handle Type Lever
- Max. User Codes 500
- Door Thickness 1-3/4 in
- Function Entry with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale Nextouch
- MFR # R-AU-NTB622-NR-622-LC
- Zoro # G6388895
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Inside Width | 3 3/4 in |
Outside Width | 3 3/4 in |
Outside Height | 8 1/8 in |
Inside Height | 8 1/8 in |
Inside Depth | 3 5/16 in |
Latch Length | 1/2 in |
Latch Front Size | 2-1/4 in x 1-1/8 in |
Outside Depth | 3 5/16 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Chrome, Series NTB600, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Corbin IC, Hand Nonhanded, Network Interface None, Outside Height 8 1/8 in, Outside Width 3 3/4 in, Outside Depth 3 5/16 in, Keypad Material Hardened Plastic, Power Source (4) AA Batteries, Battery Life 20,000 Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 0.25 in. x 25 foot Roll, Black Spline 24 Pack (P 7530)
- ZORO SELECT Grommet, Buna-N, MS 35489-135, PK10 (3MRN5)
- ROCKWOOD Door Protection Plate, 34Hx34W, SS (K1050 34X34.32D316)
- BANSBACH EASYLIFT Bracket 900BA3, 10mm Ball (96001)
- YALE NEXTOUCH Electronic Keyless Access (AU-NTB623-NR x AR x 626)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (AU-NTB622-N626)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (SG-AU-NTB622-NR-626-LC)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (M-AU-NTB612-NR-626-LC)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (AU-NTB642-NR-626)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (SI-AU-NTB612-NR-626-LC)
- CAMDEN Wireless switch kit, CM-45/4 wheelchair & push to open, CM-43LP surface shallow box, CM-TX-9 (CMD-CM-RFL454-LPA)
- Yale Nextouch Door Locks and Deadbolts