Shop All Keyless Access Control Locks
Yale Nextouch
Electronic Keyless Lock, Push Button
Mfr # R-AU-NTB612-NR-626-LC
Zoro # G6388901
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NTB600
- Handle Type Lever
- Max. User Codes 500
- Door Thickness 1-3/4 in
- Function Entry with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale Nextouch
- MFR # R-AU-NTB612-NR-626-LC
- Zoro # G6388901
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Latch Length | 1/2 in |
Outside Depth | 3 5/16 in |
Latch Front Size | 2-1/4 in x 1-1/8 in |
Inside Depth | 3 5/16 in |
Inside Width | 3 3/4 in |
Outside Height | 8 1/8 in |
Outside Width | 3 3/4 in |
Inside Height | 8 1/8 in |
Overall Height | 8 1/8 in |
Overall Width | 3 3/4 in |
Overall Depth | 3 5/16 in |
Latch Front Width | 1 1/8 in |
Latch Front Length | 2 1/4 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Chrome, Series NTB600, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Mechanical, Hand Nonhanded, Network Interface None, Outside Height 8 1/8 in, Outside Width 3 3/4 in, Outside Depth 3 5/16 in, Keypad Material Membrane, Power Source (4) AA Batteries, Battery Life 20,000 Cycles, Operating Temp. Range -40 Degrees to 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1598-HAW2 HAYWORTH (ILCO-1598-HAW2)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (5100N-96)
- ZORO SELECT Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-1147)
- PROSOURCE Door Latch Replmt Inside Black (31605-U-PS)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (M-AU-NTB612-NR-626-LC)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (SI-AU-NTB612-NR-626-LC)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (SG-AU-NTB622-NR-626-LC)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (AU-NTB622-N626)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (AU-NTB633-N-626)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (AU-NTB642-NR-626)
- SECO-LARM HDMI Splitter. Transmit a single HDMI source to up to two different high-definition TVs o (SLM-MVD-AH12-01Q)
- Yale Nextouch Door Locks and Deadbolts