Shop All Keyless Access Control Locks
This Product is Discontinued
Yale Nextouch
Electronic Keyless Lock, Push Button (Discontinued)
Mfr # AU-NTB612-NR-2802 -626
Zoro # G6293336
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series NTB600
- Handle Type Lever
- Max. User Codes 500
- Door Thickness 1-3/4 in
- Function Entry with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale Nextouch
- MFR # AU-NTB612-NR-2802 -626
- Zoro # G6293336
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Inside Depth | 3 5/16 in |
Outside Width | 3 3/4 in |
Inside Height | 8 1/8 in |
Outside Height | 8 1/8 in |
Inside Width | 3 3/4 in |
Latch Length | 1/2 in |
Outside Depth | 3 5/16 in |
Latch Front Size | 2-1/4 in x 1-1/8 in |
Overall Height | 8 1/8 in |
Overall Depth | 3 5/16 in |
Overall Width | 3 3/4 in |
Latch Front Length | 2 1/4 in |
Latch Front Width | 1 1/8 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Push Button Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Chrome, Series NTB600, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. Keyway (Included), Hand Nonhanded, Network Interface None, Outside Height 8 1/8 in, Outside Width 3 3/4 in, Outside Depth 3 5/16 in, Keypad Material Membrane, Power Source (4) AA Batteries, Battery Life 20,000 Cycles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.