Shop All Keyless Access Control Locks
Yale Nextouch
Electronic Keyless Access
Mfr # NTB623-NR-AU 626 PARA KR
Zoro # G110934735
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Access Method Keypad
- Bolt Throw 1/2 in
- Overall Depth 3 5/16 in
- Backset 2 3/4 in
- Fire Rating 3 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale Nextouch
- MFR # NTB623-NR-AU 626 PARA KR
- Zoro # G110934735
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Overall Depth | 3 5/16 in |
Overall Width | 7 1/16 in |
Strike Base Width | 3 5/8 in |
Description
Electronic Keyless Lock, Access Method Keypad, Power Source (4) AA Batteries, Fire Rating 3 hr, ADA Compliant Yes, Standards ISO 9001, UL Listed, ULC Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Accessory Lever Set for SDML334 Satin Chrome Finish (SDML334/LLU26D)
- ILCO X257 Key Blank for Kawasaki ATV (ILCO-X257)
- GARLOCK Flange Gasket, 2-1/2 in., 1/8 in., Gray (5500RG-0150-125-0250)
- PERFORMANCE TOOL 407-Pc O-Ring Assortment Hdwr Kit-O-Ring, W5202 (W5202)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (AU-NTB622-N626)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (SG-AU-NTB622-NR-626-LC)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (R-AU-NTB622-NR-622-LC)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (SI-AU-NTB612-NR-626-LC)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (M-AU-NTB612-NR-626-LC)
- YALE NEXTOUCH Electronic Keyless Access (AU-NTB623-NR x AR x 626)
- ALARM CONTROLS Access Control Keypad, 4-3/4in H x 2in D (KP-200)
- Yale Nextouch Keyless Access Control Locks