Shop All Keyless Access Control Locks
Yale Nextouch
Electronic Keyless Access
Mfr # B-AU-NTB623-NR-SFICLC-626
Zoro # G710934685
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Access Method Keypad
- Bolt Throw 1/2 in
- Overall Width 7 1/16 in
- Power Source (4) AA Batteries
- Voltage 9V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale Nextouch
- MFR # B-AU-NTB623-NR-SFICLC-626
- Zoro # G710934685
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Overall Width | 7 1/16 in |
Overall Depth | 3 5/16 in |
Strike Base Width | 3 5/8 in |
Description
Electronic Keyless Lock, Access Method Keypad, Power Source (4) AA Batteries, Fire Rating 3 hr, ADA Compliant Yes, Standards ISO 9001, UL Listed, ULC Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA KABA: 5010XSWL-26D-41 Ex Trim with Lever Cyl Push Button Lock Xs 26D, Satin Chrome (KABA-5010XSWL26D41)
- SPEC Compression Spring, Stainless Steel, PK10, C04800382000S (C04800382000S)
- ZORO SELECT Pivot Pawl Latch, Keyed, Blk Powder Coated (1XPC8)
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base (BSNYLD58)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (AU-NTB642-NR-626)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (SI-AU-NTB612-NR-626-LC)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (AU-NTB633-N-626)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (AU-NTB622-N626)
- YALE NEXTOUCH Electronic Keyless Access (AU-NTB623-NR x AR x 626)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (B-AU-NTB612-NR-626-LC)
- KABA Pushbutton Deadbolt, Satin Chrome (904-26D)
- Yale Nextouch Keyless Access Control Locks