Shop All Keyless Access Control Locks
Yale Nextouch
Electronic Keyless Access
Mfr # B-AU-NTB613-NR x SFIC LC x 626
Zoro # G010934644
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Access Method Keypad
- Bolt Throw 1/2 in
- Standards ISO 9001, UL Listed, ULC Listed
- Backset 2 3/4 in
- Overall Depth 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale Nextouch
- MFR # B-AU-NTB613-NR x SFIC LC x 626
- Zoro # G010934644
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Overall Depth | 3 5/16 in |
Overall Width | 7 1/16 in |
Strike Base Width | 3 5/8 in |
Description
Electronic Keyless Lock, Access Method Keypad, Power Source (4) AA Batteries, Fire Rating 3 hr, ADA Compliant Yes, Standards ISO 9001, UL Listed, ULC Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Satin Nickel (DSF600U15)
- MONROE PMP 3" W x 72" H Mill Stainless Steel Continuous Hinge (CS74130072)
- MSI Regallo Marquinanoir 3 In. X 24 In. Bullnose Matte Porcelain Floor And Wall Tile, 10PK (ZOR-PT-TR-0230)
- ZORO SELECT O-Ring Asst, Buna, 436 Pcs, 36 Szs (3CWA4)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (AU-NTB622-N626)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (SI-AU-NTB612-NR-626-LC)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (SG-AU-NTB622-NR-626-LC)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (R-AU-NTB622-NR-622-LC)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (M-AU-NTB612-NR-626-LC)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (B-AU-NTB612-NR-626-LC)
- SCHLAGE RESIDENTIAL Grade 2 Pushbutton Deadbolt Lock, Plymouth Trim, Satin Nickel Finish, Keyed Different (BE365 PLY 619 KD)
- Yale Nextouch Door Locks and Deadbolts