Shop All Keyless Access Control Locks
Yale Nextouch
Electronic Keyless Access
Mfr # AU-NTB613-NR x SC x 626
Zoro # G510934526
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Access Method Keypad
- Bolt Throw 1/2 in
- ADA Compliant Yes
- Fire Rating 3 hr
- Voltage 9V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale Nextouch
- MFR # AU-NTB613-NR x SC x 626
- Zoro # G510934526
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Overall Width | 7 1/16 in |
Overall Depth | 3 5/16 in |
Strike Base Width | 3 5/8 in |
Description
Electronic Keyless Lock, Access Method Keypad, Power Source (4) AA Batteries, Fire Rating 3 hr, ADA Compliant Yes, Standards ISO 9001, UL Listed, ULC Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS 1.062in X 6in X .125in Black Handle Grip, Vinyl Foam (100247)
- MNG 3" Vanilla Guerlain Backplate, Satin Antique Nickel, 6"o/a (16921)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, BUNA (40MPUS200-10SS)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4752)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (M-AU-NTB612-NR-626-LC)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (SI-AU-NTB612-NR-626-LC)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (R-AU-NTB622-NR-622-LC)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (SG-AU-NTB622-NR-626-LC)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (B-AU-NTB612-NR-626-LC)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (AU-NTB622-N626)
- CAMDEN Camden: Grade 1 "All In One" rated strike 12/24V AC/DC, for mortise and cylindrical locksets (CMD-CX-ED1579L)
- Yale Nextouch Door Locks and Deadbolts