Yale Nextouch

Electronic Keyless Access


product price: $535.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Access Method Keypad
  • Bolt Throw 1/2 in
  • Standards ISO 9001, UL Listed, ULC Listed
  • Backset 2 3/4 in
  • Overall Depth 3 5/16 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 3 5/16 in
Overall Width 7 1/16 in
Strike Base Width 3 5/8 in

Description

Electronic Keyless Lock, Access Method Keypad, Power Source (4) AA Batteries, Fire Rating 3 hr, ADA Compliant Yes, Standards ISO 9001, UL Listed, ULC Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.