Shop All Keyed Entry Door Handles
Yale
Mortise Storeroom Lock, Less Cylinder, AUCN Trim, Satin Chrome
Mfr # AUCN8805FL 626 LC
Zoro # G109957950
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chromium Plated
- Fire Rated 3 Hours {A}
- Cylinder Core Type Less Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AUCN8805FL 626 LC
- Zoro # G109957950
- UPC # 197163140725
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 6.75 in |
Length | 9 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chromium Plated |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Less Cylinder |
Weight | 3 lb |
Material | Brass or Bronze |
Type | Mortise Lock |
Description
Mortise Storeroom Lock, Less Cylinder, AUCN Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Angled Walnut 7 5/16 in. x48 in. 3mm 22MIL Glue Down Luxury Vinyl Planks , 16PK (GC-317)
- VON DUPRIN Strike Plate Kit, 3-7/16" L (499F US19)
- M-D CINCH DOOR BTM 36"" WHITE (43301)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 5/8 in (C8054-C390A-14A)
- YALE Lever Lockset, Mechanical, Storeroom (PBCN8805FL x 626)
- YALE Lever Lockset, Mechanical, Classroom (B-PB4608LN x 626)
- YALE Grade 2 Classroom Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Stn Brss Fnsh, Non-handed (AU5308LN ICLC 606)
- YALE Lever Lockset, Mechanical, Storeroom (B-AU5305LN X 626)
- YALE Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, Medeco/Assa LFIC Less Core, Satin Chrome F (M-AU5305LN 626)
- YALE Lever Lockset, Mechanical, Storeroom (PB4705LN x 626)
- SARGENT 10319232D 2-3/4" Backset Standard Deadlocking Latch Satin Stainless Steel (10319232D)
- Yale Door Lever Locksets