Shop All Keyed Entry Handlesets
Yale
Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome
Mfr # AUR8807FL 626 LC
Zoro # G309994700
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chromium Plated
- Required Door Thickness 1-3/4 in
- Handle Length 9 in
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AUR8807FL 626 LC
- Zoro # G309994700
- UPC # 197163140350
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 9 in |
Width | 6.75 in |
Details
Item | Mortise Lock |
Grade | Grade 1 |
Finish | Satin Chromium Plated |
Required Door Thickness | 1-3/4 in |
Material | Brass or Bronze |
Weight | 3 lb |
Description
Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Aluminum, Sliding Patio Door Keyed with Bolt Lock (Single Pack) (U 9997)
- PRIME-LINE Prime-Line Chrome Silver Metal Keeper 1 pk (E 2040)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 200 (55402)
- ZORO SELECT Draw Latch, Padlockable, Natural, Catch/Latch Length: 1-1/4" (1XPE6)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- SCHLAGE Satin Nickel Entry Door Handleset with Georgian Knob (F60GPLY619GEO)
- KWIKSET Handleset Sex Nut Set And Wood Screw, Satin Brass Blackened (88322-5)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Satin Brass (TN507-BS SB)
- BALDWIN ESTATE Entry Handlesets Venetian Bronze (6952.112.RENT)
- BALDWIN ESTATE Entry Handlesets Venetian Bronze (85360.112.ENTR)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F58 PLY 609)
- Yale Entry Door Handlesets