Shop All Keyed Entry Door Handles
Yale
Mortise Lockset, Mechanical, Storeroom
Mfr # 8805FL PBR 613E RH LC
Zoro # G4560948
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Lockset Function Storeroom
- Lockset Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 8805FL PBR 613E RH LC
- Zoro # G4560948
- Country of Origin United States
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Lockset Handle Type | Lever |
Mortise / Cylindrical | Mortise |
Lockset Function | Storeroom |
Lockset Grade | 1 |
Lockset Finish | Dark Bronze |
Keyway Type | None |
Key Type | Not Keyed |
Series | Yale(R) 8800 |
ADA Compliant | Yes |
Backset | 2 3/4 in |
Standards | UL Listed |
Item | Mortise Lockset |
Number of Pins | 6 |
Ligature Resistant | No |
Lockset Fire Rating | 3 hr |
Strike Type | ANSI |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Description
Mechanical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade 1, Lockset Finish Dark Bronze, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Item Mortise Lockset, Number of Pins 6, Series Yale(R) 8800, Strike Type ANSI
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Leveling Mount for 1 Outer Square Tubular Legs (4146T13)
- DELTANA Contemporary Floor Door Bumper Satin Chrome 1-1/4" (FDB125U26D)
- VON DUPRIN Rim w/Alarm, Exit Device, Heavy Duty (2670 3FT US28 3216)
- AMERIMAX HOME PRODUCTS 5 in. W X 9 in. L White Vinyl Traditional Gutter Drop Outlet (M0506-6)
- YALE Lever Lockset, Mechanical, Storeroom (PB4605LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (B-AU5307LN x 626)
- YALE Door Lever Lockset, Backset 2 3/4 (AU YPL02 626)
- YALE Door Lever Lockset, 2-3/4" Backset (4628LN PB 626)
- YALE Lever Lockset, Mechanical, Entrance (AU5307LN X 605)
- YALE Lever Lockset, Mechanical, Entrance (B-AU5407LN x 626)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 03 Lever, A Rose, Less FSIC, VACANT/OCCUPIED Indicator for Out (L9456J 03A 630 L283-722)
- Yale Keyed Entry Door Handles