Shop All Keyed Entry Door Handles
Yale
Mortise Lockset, Lever, Storeroom, Rose
Mfr # PBR8805FL X 626 X YMS
Zoro # G0867905
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Lockset Function Storeroom
- Lockset Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # PBR8805FL X 626 X YMS
- Zoro # G0867905
- Country of Origin United States
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Item | Mortise Lockset |
Lockset Handle Type | Lever |
Mortise / Cylindrical | Mortise |
Lockset Function | Storeroom |
Lockset Grade | 1 |
Style | 8800FL Rose |
Required Door Thickness | 1 3/4 in |
Lockset Finish | Dull Chrome |
Key Type | Different |
ADA Compliant | Yes |
Number of Keys | 2 |
Includes | Microsheild Anti-Microbial Finish |
Mortise/Cylindrical | Mortise |
Strike Dim. | 1 1/4 in x 4 7/8 in |
Ligature Resistant | No |
Series | 8800FL |
Lockset Fire Rating | 3 hr |
Backset | 2 3/4 in |
Location Type | Commercial |
Strike Type | Curved Lip Strike |
Standards | ANSI A156.13, UL/cUL Listed |
Description
Mechanical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade 1, Style 8800FL Rose, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A156.13, UL/cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Includes Microsheild Anti-Microbial Finish, Item Mortise Lockset, Location Type Commercial, Number of Keys 2, Required Door Thickness 1 3/4 in, Series 8800FL, Strike Dim. 1 1/4 in x 4 7/8 in, Strike Type Curved Lip Strike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2, Door Bolt w/ Interior Rose, Keyless, US26, Rectangle Stk (B581 625)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 3/4"W X 96"H (CG-16-8-132)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (5000)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #600 (BULK-FG-3081)
- YALE Lever Lockset, Mechanical, Entrance (B-AU4607LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (B-AU5407LN x 626)
- YALE Cylindrical Lock, B-AU4607LN 626 (B-AU4607LN 626)
- YALE Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, Conventional Cylinder, Dark Oxidized Bronz (AU4605LN 613E)
- YALE Door Lever Lockset, 2-3/4" Backset (4628LN PB 626)
- YALE Lever Lockset, Mechanical, Storeroom (PB4705LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (AUR8805FL x 626)
- Yale Door Locks and Deadbolts