Shop All Keyed Entry Door Handles
Yale
Mortise Lockset, Lever, Curved Lever
Mfr # PBCN8867FL X 626 X YMS
Zoro # G0867756
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Lockset Function Entrance
- Lockset Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # PBCN8867FL X 626 X YMS
- Zoro # G0867756
- Country of Origin United States
- Category Keyed Entry Door Handles
Details
Item | Mortise Lockset |
Electrical/Mechanical | Mechanical |
Lockset Handle Type | Lever |
Mortise / Cylindrical | Mortise |
Lockset Function | Entrance |
Lockset Grade | 1 |
Style | 8800FL Escutcheon |
Required Door Thickness | 1 3/4 in |
Lockset Finish | Dull Chrome |
Key Type | Different |
ADA Compliant | Yes |
Backset | 2 3/4 in |
Ligature Resistant | No |
Mortise/Cylindrical | Mortise |
Location Type | Commercial |
Strike Type | Curved Lip Strike |
Standards | ANSI A156.13, UL/cUL Listed |
Series | 8800FL |
Strike Dim. | 1-1/4" x 4-7/8" |
Lockset Fire Rating | 3 hr |
Number of Keys | 2 |
Includes | Microshield Anti-Microbial Coating |
Description
Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style 8800FL Escutcheon, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A156.13, UL/cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Includes Microshield Anti-Microbial Coating, Item Mortise Lockset, Location Type Commercial, Number of Keys 2, Required Door Thickness 1 3/4 in, Series 8800FL, Strike Dim. 1-1/4 In. x 4-7/8 In., Strike Type Curved Lip Strike
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBECO ObeCo OBPR-SP75BPTJ-8 Ultimate Pocket Door Holder Loop - 3-1/4" (OBPR-SP75BPTJ-8)
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 1/4in L (B002-6035-030)
- JMA JMA: FR2 / L54G 6-Wafer Fort/CompX Key - Brass (JMA-FR-11DE)
- ZORO SELECT O-Ring, Dash 118, Viton, 0.1 In., PK50 (U38875.009.0087)
- YALE Lever, Lever Escutcheon w/Lock, Right Hand (AU626F-RH-US32D)
- YALE Lever Lockset, Mechanical, Entrance (B-PB5407LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (S-AU5305LN x 626)
- YALE Cylindrical Lock, AU4604LN 626 (AU4604LN 626)
- YALE Lever Lockset, Mechanical, Entrance (AU5407LN x 626 x YMS)
- YALE Lever Lockset, Mechanical, Classroom (AU5408LN x 626)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (GL87SR 26D IC)
- Yale Keyed Entry Door Handles