Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # VIR8809FL 626
Zoro # G210059116
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- Grade Grade 1
- Series Yale 8800 Series Mortise Locks
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # VIR8809FL 626
- Zoro # G210059116
- UPC # 197163204106
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
Grade | Grade 1 |
Series | Yale 8800 Series Mortise Locks |
Material | Brass or Bronze |
For Door Thickness | 1-3/4" |
Description
Mortise Classroom or Office Lock, VIR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 6" Hose Coupling (BULK-CAM-HXT-6)
- TRIMLITE Flush Door 36" x 80", Primed White (3068FSCPHBLH10B4916)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 20022C626 (20022C626)
- REV-A-SHELF Rev-A-Shelf White Steel Pull Out WasteTrash Container wincluded lid (RV-12PB-L)
- YALE Mortise Lock (CRCN8802FL 626)
- DELTANA Flush Bolt, Heavy Duty Black 4" (4FBS19)
- DON-JO SB 6-613 6 in. Oil Rubbed Bronze Surface Slide Bolt (SB 6 613)
- DELTANA Extension Flush Bolt, Solid Brass Satin Nickel 18" (18EFBZ15)
- DELTANA Flush Bolt, Zinc Antique Brass 7" (7FBZ5)
- DON-JO Don-Jo: Aluminum Door Flush Bolt (DNJ-1550-SL)
- LARSON Larson 5035247 6 in. Aged Bronze Zinc Mortise Latch; Brown (5035247)
- Yale Door Guards and Bolts