Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # VIR8805FL 626
Zoro # G410059237
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- Material Brass or Bronze
- For Door Thickness 1-3/4"
- Series Yale 8800 Series Mortise Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # VIR8805FL 626
- Zoro # G410059237
- UPC # 197163204083
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
Material | Brass or Bronze |
For Door Thickness | 1-3/4" |
Series | Yale 8800 Series Mortise Locks |
Grade | Grade 1 |
Description
Mortise Storeroom Lock, VIR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARTODOORS Double French Interior Door, 48" x 96", White (LUCIA31DD-BEM-4896)
- DELTANA Push Plate 3-1/2" X 15" Bright Chrome (PP3515U26)
- OEM OEM: REF: 2019 Infiniti QX60 / 5-Button Smart Key / PN: 285E3-9NR5B / KR5TXN7 (RSK-ULK325)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC3030)
- YALE Mortise Lock (CRCN8802FL 626)
- SCHLAGE Push-Pull Lever, Mechanical, Mortise (HL6-9010 626)
- ILCO Ilco: HOOKBOLT, 31/32" BACKSET, NH FLAT CLEAR/DARK BRONZE FP (ILCO-HB185-F-2-NH-SINGLE-628-313)
- TRIMCO Long UL Semi-Automatic Flush Bolt for Wood Doors Satin Chrome Satin SS (3825L.626/630)
- DON-JO Don-Jo: Flush Bolt DU for aluminum doors / Oil Rubbed Bronze (DNJ-1550-DU)
- MARKS Thinline Series 2750B - Ornamental Iron Mortise Lockset - Single Cylinder Entrance - Bright (MRK-2750B/3-RH)
- DELTANA Flush Bolt, Heavy Duty, Square Antique Brass 6" (6FBS5)
- Yale Door Bolt Locks