Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # PNR8809FL 626
Zoro # G710058794
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- For Door Thickness 1-3/4"
- Grade Grade 1
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # PNR8809FL 626
- Zoro # G710058794
- UPC # 197163204069
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
For Door Thickness | 1-3/4" |
Grade | Grade 1 |
Material | Brass or Bronze |
Series | Yale 8800 Series Mortise Locks |
Description
Mortise Classroom or Office Lock, PNR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rectangular Fixture Magnet, 58 lb. Pull (LC2362)
- SPEC Extension Spring Metric, PK2 (T33070)
- NATIONAL HARDWARE MENDING BRACE BRS 4X5/8"" (N191-056)
- OMNIA Flat Modern Cabinet Pull Satin Brass 12" Center to Center (9024/305.4)
- YALE Mortise Lock (CRCN8802FL 626)
- DELTANA Extension Flush Bolt, Solid Brass Black 24" (24EFB19)
- ADAMS RITE Aluminum Door Deadlocks (MS1890-3016-628)
- DELTANA Extension Flush Bolt, Solid Brass Antique Brass 18" (18EFBZ5)
- TRIMCO Heavy Duty Surface Bolt Satin Chrome 8" (3920-8.626)
- HEAT WAVE SB 6-613 6 in. Oil Rubbed Bronze Surface Slide Bolt - Oil Rubbed Bronze (HE3481545)
- GLOBAL DOOR CONTROLS 15 in. Mortise Flush Bolt with 7/8 in. Rod Extension in Aluminum (TH1100-FB2-AL)
- Yale Door Locks and Deadbolts