Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # PNR8807FL 626
Zoro # G410059169
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- Series Yale 8800 Series Mortise Locks
- Grade Grade 1
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # PNR8807FL 626
- Zoro # G410059169
- UPC # 197163204052
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
Series | Yale 8800 Series Mortise Locks |
Grade | Grade 1 |
Material | Brass or Bronze |
For Door Thickness | 1-3/4" |
Description
Mortise Office Entry Lock, PNR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (PE1000)
- ZORO SELECT 1 1/4 in W x 72 in H Steel Continuous Hinge (4PB30)
- OLYMPUS Olympus: PADLOCKABLE CAM LATCH, US26D (OLY-DCP-US26D)
- ZORO SELECT Ext Spring, Safety Drawbar, 302 SS, 6 OAL (1NBT7)
- YALE Mortise Lock (CRCN8802FL 626)
- DELTANA Flush Bolt, Heavy Duty Black 4" (4FBS19)
- GLOBAL DOOR CONTROLS Surface Security Bolt - Satin Chrome Finish (GH-UL453-US26D)
- ROCKWOOD Heavy Duty Surface Bolt, Satin Chrome (585-12.26D)
- PROSOURCE Foot Bolt 6In Steel Zinc Plate (CL-193-PS)
- DELTANA Flush Bolt, Heavy Duty Oil Rubbed Bronze 4" (4FBS10B)
- SCHLAGE LFIC Cylinder Housing with Core, C Keyway (23-030C 626)
- Yale Door Bolt Locks