Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # PNR8802FL 626
Zoro # G910059287
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- Series Yale 8800 Series Mortise Locks
- Material Brass or Bronze
- For Door Thickness 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # PNR8802FL 626
- Zoro # G910059287
- UPC # 197163204007
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
Series | Yale 8800 Series Mortise Locks |
Material | Brass or Bronze |
For Door Thickness | 1-3/4" |
Grade | Grade 1 |
Description
Mortise Privacy with Deadbolt, PNR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 2-3/4 in. Center to Center Classic Loop Pull - 87650-ORB (87650-ORB-1)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (597-12CR-52)
- ZORO SELECT O-Ring, PTFE, MSDash 012, PK50 (1RFV3)
- CODEL DOORS 34" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2168pri8444)
- YALE Mortise Lock (CRCN8802FL 626)
- TRIMCO UL 24" Flush Bolt for Metal Doors Satin Chrome (3917-24.626)
- DELTANA Flush Bolt, Zinc Bright Brass 7" (7FBZ3)
- DELTANA Flush Bolt, Heavy Duty, Square Black 6" (6FBS19)
- KABA ILCO Manual Flush Bolt, Bronze, 16-3/4in.L (FLB-58-18-DU)
- SARGENT Mortise DoubleCylinder Deadbolt, Mortise SFIC Housing Less Core, US26D (70-4875 26D)
- TRIMCO UL Manual Flush Bolt for Wood Doors Satin Chrome (3913.626)
- Yale Door Locks and Deadbolts