Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # PBR8864FL 626
Zoro # G610058733
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- For Door Thickness 1-3/4"
- Series Yale 8800 Series Mortise Locks
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # PBR8864FL 626
- Zoro # G610058733
- UPC # 197163203949
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
For Door Thickness | 1-3/4" |
Series | Yale 8800 Series Mortise Locks |
Grade | Grade 1 |
Material | Brass or Bronze |
Description
Mortise Keyed Restroom Lock with Occupancy Indicator, PBR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4"W x 12"D x 16"H Richmond Bracket (BKT04X12X16RI)
- OSBORNE WOOD PRODUCTS 36 x 24 x 3/8 Basket Weave Door Panel Small Weave in Rubberwood (891917RW)
- IVES Pivots (7212 SET LH US26D)
- DON-JO 2-3/4" T Strike with 4" Extended Lip (ETS104605)
- YALE Mortise Lock (CRCN8802FL 626)
- BALDWIN Estate Unlacquered Brass Dutch Door Bolts (0340.031)
- NATIONAL HARDWARE CLOSED BAR HOLDER 6.3"" (N351-502)
- SARGENT Mortise SingleCylinder Deadbolt, Mortise Conventional LA Keyway, US26D (4875 26D)
- DELTANA Extension Flush Bolt, Solid Brass Unlacquered Bright Brass 24" (24EFB3-UNL)
- ILCO Ilco: HOOKBOLT, 1 1/8" BACKSET, NH FLAT CLEAR/DARK BRONZE FP (ILCO-HB185-F-3-NH-SINGLE-628-313)
- VON DUPRIN Mortise Lock (7500 US10)
- Yale Door Locks and Deadbolts