Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # PBR8827FL 626
Zoro # G910059034
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- For Door Thickness 1-3/4"
- Series Yale 8800 Series Mortise Locks
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # PBR8827FL 626
- Zoro # G910059034
- UPC # 197163203888
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
For Door Thickness | 1-3/4" |
Series | Yale 8800 Series Mortise Locks |
Grade | Grade 1 |
Material | Brass or Bronze |
Description
Mortise Hotel Lock with Occupancy Indicator and Stop Works, PBR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK AlarmLock: Trilogy DL2700WP T2 Weatherproof Keypad Lever Lock / Satin Chrome 26D (ALL-DL2700WP-26D)
- FALCON Knob Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D H 626 C KWY)
- GLIDERITE HARDWARE 2-1/4 in. Knurled Steel Cabinet T-Bar Knob - 8002-T-BG, 10PK (8002-T-BG-10)
- PRIME-LINE Aluminum Casement Window Locking Handle Single Pack (H 3539)
- YALE Mortise Lock (CRCN8802FL 626)
- DELTANA Extension Flush Bolt, Solid Brass Black 12" (12EFB19)
- SCHLAGE L SERIES LOCK BODY L283-146 LOCK BODY INSTITUTION LOCK BODY ONLY (SCH-L9082LB)
- IVES Flush Bolts (FB41B-WD US32D)
- DELTANA Flush Square Corner Door Bolt Polished Brass, 10PK (4FBS3-XCP10)
- IVES Dutch Door Bolt Door Bolt, 5/8" Throw, US26D (054B26D)
- MAJOR Major: LMB-02 - Locking Mount Bracket For Mortise Locks In Hollow Metal Doors (MJR-LMB-02)
- Yale Door Bolt Locks