Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # PBR8809FL 626
Zoro # G210059017
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- For Door Thickness 1-3/4"
- Grade Grade 1
- Series Yale 8800 Series Mortise Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # PBR8809FL 626
- Zoro # G210059017
- UPC # 197163203840
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
For Door Thickness | 1-3/4" |
Grade | Grade 1 |
Series | Yale 8800 Series Mortise Locks |
Material | Brass or Bronze |
Description
Mortise Classroom or Office Lock, PBR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Rings, Inch, Round, Neoprene, PK10 (ZUSAACB70013)
- GROTE Grommet, Open Back (91880)
- HES Elec. Strike, Elec. Strike, M.Duty, 12/24VDC, M.Duty (8000C)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 2" (2SBCS5)
- YALE Mortise Lock (CRCN8802FL 626)
- PRIME-LINE Mortise Lock Set, Satin Nickel, Left Hand, 2-1/2 in. Backset, Surface Single Pack (SE 27590)
- IVES Automatic Flushbolt, Wood Door (FB41P-WD US32D)
- DELTANA Flush Bolt, Heavy Duty Round Satin Nickel 6" (6FBR15)
- IVES Satin Stainless Steel Bolt FB41P32D (FB.10096)
- TRANS ATLANTIC CO. Extruded Flush Bolt in Aluminum (GH-197-AL)
- DELTANA Extension Flush Bolt, Solid Brass Oil Rubbed Bronze 18" (18EFB10B)
- Yale Door Locks and Deadbolts