Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # PBR8808-2FL 626
Zoro # G410059022
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- For Door Thickness 1-3/4"
- Series Yale 8800 Series Mortise Locks
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # PBR8808-2FL 626
- Zoro # G410059022
- UPC # 197163203819
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
For Door Thickness | 1-3/4" |
Series | Yale 8800 Series Mortise Locks |
Grade | Grade 1 |
Material | Brass or Bronze |
Description
Mortise Classroom Intruder Lock, Double Cylinder, PBR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Mounting Post, 45"H, 45 lb. (HD-100)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder, Single Sided, Satin Stainless (BARN-RD1 32D)
- HES Latch GuardHES 4500 Series (150)
- ZORO SELECT Gasket, 4 In, Bevel Seat, BUNA (692-10695)
- YALE Mortise Lock (CRCN8802FL 626)
- ZEPHYR LOCK LLC Zephyr 1930ADA Built-In Combo Lock - ADA Compliant Vertical Dead Bolt - 2 User Keys (1930ADA)
- BALDWIN Estate Satin Black Dutch Door Bolts (0340.190)
- EMTEK Satin Nickel Bolt 8502US15 (8502US15)
- IVES Zinc Plated Bolt SB1630TL2G (SB.10368)
- SCHLAGE LFIC Cylindr Housing wth Core, C145Keyway (23-030C145 626)
- ROCKWOOD Lever Extension Flush Bolt, Satin Bronze (555.10)
- Yale Door Bolt Locks