Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # PBR8807FL 625 LC
Zoro # G610058948
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chromium Plated
- Backset 2-3/4"
- Series Yale 8800 Series Mortise Locks
- Grade Grade 1
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # PBR8807FL 625 LC
- Zoro # G610058948
- UPC # 197163203796
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Bright Chromium Plated |
Backset | 2-3/4" |
Series | Yale 8800 Series Mortise Locks |
Grade | Grade 1 |
Material | Brass or Bronze |
For Door Thickness | 1-3/4" |
Description
Mortise Office Entry Lock, Less Cylinder, PBR Trim, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Awning Operator White (29-179-3)
- PHIFER Bright Bronze Insect Screening, 72 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3033393)
- SDC Cabinet Lock, Cabinet Lock, 600 lb. (290LS)
- NATIONAL HARDWARE Zinc w/Rubber Tip White Kick-Down Door Holder Mounts to door (N248-435)
- YALE Mortise Lock (CRCN8802FL 626)
- ADAMS RITE AdamsRite: Header Bolt, 1-1/8" Backset, 10' Tall Door (ADR-4016-30-02)
- DELTANA Extension Flush Bolt, Solid Brass Satin Chrome 12" (12EFB26D)
- ARROW LOCK Mortise Lockset, 40H Lock Body, Mech. (AM12-LB)
- ROCKWOOD Lever Extension Flush Bolt, Satin Chrome (557.26D)
- IVES Bright Brass Bolt FB4583 (FB.10185)
- ADAMS RITE Aluminum Door Deadlocks (MS1850SN-410-335)
- Yale Door Locks and Deadbolts