Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # PBR8805FL 625
Zoro # G510058901
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chromium Plated
- Backset 2-3/4"
- Material Brass or Bronze
- Series Yale 8800 Series Mortise Locks
- For Door Thickness 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # PBR8805FL 625
- Zoro # G510058901
- UPC # 197163203765
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Bright Chromium Plated |
Backset | 2-3/4" |
Material | Brass or Bronze |
Series | Yale 8800 Series Mortise Locks |
For Door Thickness | 1-3/4" |
Grade | Grade 1 |
Description
Mortise Storeroom Lock, PBR Trim, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-1/4" x 4-7/8" Electric Strike Aluminum Frame Filler Plate (AF261SL)
- STRYBUC Manual Skylight Operator (36-342-3)
- COMPONENT HARDWARE Chrome Plated Hinge (R50-2851)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0440)
- YALE Mortise Lock (CRCN8802FL 626)
- ADAMS RITE Aluminum Door Deadlocks (MS1950-450-628)
- OMNIA Cremone Bolt Set Bright Brass (432CR.1)
- ROCKWOOD Automatic Flush Bolt, Satin Chrome (2942.26D)
- IVES Automatic Flushbolt, Metal Door (FB31P-12-MD US32D)
- DENDESIGNS 18 in. Extension Flush Bolt; Satin Nickel - Zinc (DE575172)
- SARGENT Mortise Double Cylinder w/ Interior Thumbturn Deadbolt, LA Keyway, 26D (4878 26D)
- Yale Door Locks and Deadbolts