Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # PBR8805FL 612
Zoro # G310058972
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze Clear Coated
- Backset 2-3/4"
- Material Bronze
- For Door Thickness 1-3/4"
- Series Yale 8800 Series Mortise Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # PBR8805FL 612
- Zoro # G310058972
- UPC # 197163203758
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Bronze Clear Coated |
Backset | 2-3/4" |
Material | Bronze |
For Door Thickness | 1-3/4" |
Series | Yale 8800 Series Mortise Locks |
Grade | Grade 1 |
Description
Mortise Storeroom Lock, PBR Trim, Satin Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Corner Brace, 8 in L, 8 in W, 1 in H, Steel, ZincPlated, 2 mm Thick Material (FC-Z08-01PS)
- PAWLING Door Knob Protector, PVC, Brown (DKP-10-0-4)
- USA INDUSTRIALS Clean Room FDA Buna-N Sanitary Gasket for 3" Tube (ZCLN-SG-H-3)
- KOHLER O-Ring, 1098124 (1098124)
- YALE Mortise Lock (CRCN8802FL 626)
- NATIONAL HARDWARE OPEN BAR HOLDER 6.3"" (N351-503)
- VON DUPRIN VonDuprin: Standard Mortise Lock 32D (VNDP-7500-32D)
- DELTANA Flush Bolt, Heavy Duty Bright Brass 7" (7FBR3)
- IVES Bright Chrome Bolt FB45826 (FB.10189)
- PROSOURCE Foot Bolt 6In Steel Zinc Plate (CL-193-PS)
- DELTANA Flush Bolt, Heavy Duty Round Satin Nickel 6" (6FBR15)
- Yale Door Locks and Deadbolts