Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # PBR8802FL 612
Zoro # G510058680
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze Clear Coated
- Backset 2-3/4"
- Series Yale 8800 Series Mortise Locks
- Material Bronze
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # PBR8802FL 612
- Zoro # G510058680
- UPC # 197163203727
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Bronze Clear Coated |
Backset | 2-3/4" |
Series | Yale 8800 Series Mortise Locks |
Material | Bronze |
Grade | Grade 1 |
For Door Thickness | 1-3/4" |
Description
Mortise Privacy with Deadbolt, PBR Trim, Satin Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Screws 61503613 (61503613)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A ORB 619)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 20, (AN041-029)
- MAG-MATE Rare Earth Magnet Material, 8.5 lb. (NE3750NP42)
- YALE Mortise Lock (CRCN8802FL 626)
- CORBIN RUSSWIN Corbin Mortise Lock case Entry Knob, Mech. (ML2024 KK 626)
- IVES Automatic Flushbolt, Metal Door (FB31P-12-MD US32D)
- PERKO 1081DP3BLK Flush-Mount Locking Latch 3/8" 7/8" /Carpeted Surface Fits 2-3/8" Hole-1-1/16" 2-9/16" (1081DP3BLK)
- ILCO Ilco: 1 1/8" Mortise Dummy, Satin Chrome (ILCO-7180DC-26D)
- ADAMS RITE Two-Point Flush Bolt, Hourglass Shaped Turn, 39-1/16" to 43" Cylinder Height, Satin Chrom (ADR-MS1880-03-682)
- DELTANA Flush Bolt, Heavy Duty Bright Chrome 7" (7FBR26)
- Yale Door Bolt Locks