Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # PBR8801FL 626
Zoro # G510058659
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- Series Yale 8800 Series Mortise Locks
- For Door Thickness 1-3/4"
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # PBR8801FL 626
- Zoro # G510058659
- UPC # 840067688595
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
Series | Yale 8800 Series Mortise Locks |
For Door Thickness | 1-3/4" |
Material | Brass or Bronze |
Grade | Grade 1 |
Description
Mortise Passage, PBR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE COMMERCIAL Pemko Aluminum Latching Panic Saddle Threshold W/ Thermo Insert 36"L x 1-1/2"W, Mill Aluminum (85584)
- MONROE PMP Pull Handle, 10 In. H, Matte, Threaded Holes (PH-0108)
- BEST Key Blank, BEST Lock, Standard, H Keyway (1A1H1KS208KS800)
- NEXEL Black Epoxy S-Hooks, 12PK (ASB)
- YALE Mortise Lock (CRCN8802FL 626)
- GLOBAL DOOR CONTROLS 1.5 in. Lock with Hookbolt function (TH1102-1-1/2)
- MARKS Thinline Series 2750B - Ornamental Iron Mortise Lockset - Single Cylinder Entrance - Bright (MRK-2750B/3-RH)
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/4" (11-111 626)
- OMNIA Cremone Bolt Set Bright Brass (432CR.1)
- ROCKWOOD Heavy Duty Surface Bolt, Satin Chrome (585-12.26D)
- TRIMCO Surface Bolt Dark Bronze Powder Coat 6" (4876.613)
- Yale Door Locks and Deadbolts