Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # PBR8801FL 625
Zoro # G010058715
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chromium Plated
- Backset 2-3/4"
- Grade Grade 1
- For Door Thickness 1-3/4"
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # PBR8801FL 625
- Zoro # G010058715
- UPC # 197163203703
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Bright Chromium Plated |
Backset | 2-3/4" |
Grade | Grade 1 |
For Door Thickness | 1-3/4" |
Material | Brass or Bronze |
Series | Yale 8800 Series Mortise Locks |
Description
Mortise Passage, PBR Trim, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Magnetic Door Holder 3" Black (MDH30U19)
- LUCIDA SURFACES LUCIDA SURFACES, PresCore Carrara 12 in. x 24 in. 2mm 12MIL Glue Down Luxury Vinyl Tiles (36 sq.ft per case), 18PK (PC-1122)
- EKENA MILLWORK 48H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Walnut contains 22 Slats (SWW66X48X0375WA)
- AMERICAN GARAGE DOOR SUPPLY Lift Handle, Painted Steel (TD-LH100)
- YALE Mortise Lock (CRCN8802FL 626)
- TRIMCO UL 12" Flush Bolt for Metal Doors Dark Bronze Powder Coat (3917-12.613)
- TRIMCO Long UL Automatic Flush Bolt for Wood Doors Satin Chrome by Satin SS (3815L.626/630)
- DELTANA Flush Square Corner Door Bolt Polished Brass, 10PK (4FBS3-XCP10)
- DELTANA Extension Flush Bolt, Solid Brass Black 18" (18EFB19)
- DELTANA Flush Bolt, Heavy Duty Satin Nickel 7" (7FBR15)
- DELTANA Extension Flush Bolt, Solid Brass Satin Nickel 18" (18EFBZ15)
- Yale Door Guards and Bolts