Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # JNR8862FL 626
Zoro # G810058557
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- Grade Grade 1
- Material Brass or Bronze
- Series Yale 8800 Series Mortise Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # JNR8862FL 626
- Zoro # G810058557
- UPC # 197163203635
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
Grade | Grade 1 |
Material | Brass or Bronze |
Series | Yale 8800 Series Mortise Locks |
For Door Thickness | 1-3/4" |
Description
Mortise Privacy Lock, JNR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Bright Bronze Insect Screening, 24 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3030990)
- PRIME-LINE 1-3/4 in. x 9 in. Thick Solid Brass Lock and Door Reinforcer, 2-1/8 in (U 9588)
- HES HES 5200 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (5200C-LBSM 630)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-BP-96)
- YALE Mortise Lock (CRCN8802FL 626)
- BALDWIN Estate Satin Black Flush Bolts (0600.190.24)
- PREMIER LOCK Commercial Storefront Hook Bolt Lock - 1-1/8" (DLA08)
- TRIMCO UL 12" Flush Bolt for Metal Doors Bright Brass (3917-12.605)
- IVES Manual Flushbolt, Metal Door (FB458-12 US26D)
- SEA DOG A Brass Bolt, #222522-1 (222522-1)
- DELTANA Flush Bolt, Heavy Duty Antique Brass 7" (7FBR5)
- Yale Door Locks and Deadbolts