Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # JNR8807FL 626
Zoro # G910058587
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- For Door Thickness 1-3/4"
- Material Brass or Bronze
- Series Yale 8800 Series Mortise Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # JNR8807FL 626
- Zoro # G910058587
- UPC # 197163203604
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
For Door Thickness | 1-3/4" |
Material | Brass or Bronze |
Series | Yale 8800 Series Mortise Locks |
Grade | Grade 1 |
Description
Mortise Office Entry Lock, JNR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Corner Guard, 3/4" W, 96" H, Driftwood (VA0348F262N)
- DELTANA Round Universal Floor Bumper 2" Lifetime Brass (UFB5000CR003)
- KWIKSET Privacy Lever Balboa Sn (93001-882)
- VON DUPRIN Spring 971573 (971573)
- YALE Mortise Lock (CRCN8802FL 626)
- HOMEPAGE Slide Bolt Door & Gate Latches; Black (HO418798)
- IVES Satin Stainless Steel Bolt FB41P32D (FB.10096)
- TRIMCO UL Manual Flush Bolt for Metal Doors Dark Bronze Powder Coat 12" (3915.613)
- TRIMCO UL Heavy Duty Surface Bolt Satin Stainless Steel 8" (3922.63)
- DON-JO Don-Jo: Flush Bolt DU for aluminum doors / Oil Rubbed Bronze (DNJ-1550-DU)
- SCHLAGE Passage Mortise Lock, Ligature Resistant (L9010 SL1XSK1 630)
- Yale Door Guards and Bolts