Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # JNR8805FL 612
Zoro # G510058581
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze Clear Coated
- Backset 2-3/4"
- Grade Grade 1
- Series Yale 8800 Series Mortise Locks
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # JNR8805FL 612
- Zoro # G510058581
- UPC # 197163203581
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Bronze Clear Coated |
Backset | 2-3/4" |
Grade | Grade 1 |
Series | Yale 8800 Series Mortise Locks |
Material | Bronze |
For Door Thickness | 1-3/4" |
Description
Mortise Storeroom Lock, JNR Trim, Satin Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in, Construction: Steel (G08-EL)
- NATIONAL MFG/SPECTRUM BRANDS HHI Indio Flat Strap (N800-217)
- HARDWARE RESOURCES 20"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-20)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Antique Brass, 4PK (ED04-4)
- YALE Mortise Lock (CRCN8802FL 626)
- EMTEK French Antique Brass Bolt 8511US7 (8511US7)
- DELTANA Extension Flush Bolt, Solid Brass Black 18" (18EFB19)
- DELTANA Flush Bolt, Heavy Duty Lifetime Brass 7" (7FBRCR003)
- ROCKWOOD Automatic Flush Bolt, Satin Chrome (2842.26D)
- GMS GMS:GMS 1" Mortise DUMMY - 26D (GMS-M100D-26D)
- IVES Satin Stainless Steel Bolt FB51P32D (FB.10120)
- Yale Door Guards and Bolts