Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # JNCN8818-2FL 626
Zoro # G710057896
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- Grade Grade 1
- For Door Thickness 1-3/4"
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # JNCN8818-2FL 626
- Zoro # G710057896
- UPC # 197163203550
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
Grade | Grade 1 |
For Door Thickness | 1-3/4" |
Material | Brass or Bronze |
Series | Yale 8800 Series Mortise Locks |
Description
Mortise Classroom Intruder Lock w/Deadbolt and Auxiliary Latch, Egress by Inside Trim , Outside Trim Remains Locked, Double Cylinder, JNCN Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (9K30L15DS3626)
- 80/20 M6 Economy Furniture Glide (25-2186)
- PRIME-LINE Tilt Latch Pair, White Plastic Construction, Spring-Loaded, Snap-In 1 Pair (F 2749)
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base (LP1-C3)
- YALE Mortise Lock (CRCN8802FL 626)
- DON-JO Don-Jo: Flush Bolt 1555 (DNJ-1555-626)
- DON-JO DON JO: 19" Rod for 1555 Aluminum Door Flush Bolt (DNJ-19-ROD)
- TOWNSTEEL TownSteel: Mortise Deadlock - 26D (TNS-DBM16-26D)
- TRIMCO UL Wrought Flush Bolt for Metal Doors Satin Chrome 12" (W3917-12.626)
- DEGUARD ANSI UL Fire Rated Mortise Lockset (2-3/4") Mechanism - US32D - Passage (DULML01-SS-PS)
- MARKS Marks: Grade 1 Entrance Function Mortise Lock Body only Left Handed (MRK-5A/32D-B4S6-LH)
- Yale Door Bolt Locks