Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # JNCN8807FL 626
Zoro # G810057925
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- For Door Thickness 1-3/4"
- Material Brass or Bronze
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # JNCN8807FL 626
- Zoro # G810057925
- UPC # 197163203543
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
For Door Thickness | 1-3/4" |
Material | Brass or Bronze |
Grade | Grade 1 |
Series | Yale 8800 Series Mortise Locks |
Description
Mortise Office Entry Lock, JNCN Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 250 psi, 2 In, PK10 (GASK-QC200-10G)
- MAGIC SLIDERS Felt Self Adhesive Protective Pads Tan Rectangle 6 in. W X 4-1/2 in. L , 2PK (63040)
- JOHNSON HARDWARE POCKT DR TRCK& HRDWR KIT (100721DR)
- LAMP 1/2" W x 1-25/32" H Satin Chrome Concealed Hinge (R-45)
- YALE Mortise Lock (CRCN8802FL 626)
- SARGENT Mortise Classroom Deadbolt, Mortise Conventional LA Keyway, US26D (4877 26D)
- SARGENT Mortise DoubleCylinder Deadbolt, Mortise SFIC Housing Less Core, US26D (70-4875 26D)
- TRIMCO UL 12" Flush Bolt for Metal Doors Dark Bronze Powder Coat (3917-12.613)
- IVES Satin Nickel Bolt FB45715 (FB45715)
- ADAMS RITE AdamsRite: THRESHOLD BOLT TWO POINT, ADD ON TO MS1850 FOR TWO POINT LOCK SYSTEM (ADR-4015-18-IB)
- DENDESIGNS 18 in. Extension Flush Bolt; Satin Nickel - Zinc (DE575172)
- Yale Door Locks and Deadbolts