Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # JNCN8805FL 626
Zoro # G410057769
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- Grade Grade 1
- Material Brass or Bronze
- For Door Thickness 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # JNCN8805FL 626
- Zoro # G410057769
- UPC # 197163203536
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
Grade | Grade 1 |
Material | Brass or Bronze |
For Door Thickness | 1-3/4" |
Series | Yale 8800 Series Mortise Locks |
Description
Mortise Storeroom Lock, JNCN Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSTRUCTOR Etude Passage Lever Door Lock with Knob Handle Lockset- Satin Nickel (CON-ETU-SN-PS)
- LOCKEY Lockey - 285-P Keyless Panic Trim - Medium Duty Lever with Passage - Jet Black (285-P-JB)
- DELTANA Fire Rated Door Viewer Black (55211U19UL)
- IVES COMMERCIAL Solid Brass Double Wardrobe Hook Bright Chrome Finish (582B26)
- YALE Mortise Lock (CRCN8802FL 626)
- IVES Satin Chrome Bolt FB45726D (FB.10180)
- SCHLAGE RESIDENTIAL F80 LAT 619 Tubular Lock (F80 LAT 619 KD)
- IVES Zinc Plated Bolt SB453TB2C8 (SB.10245)
- DELTANA Flush Bolt, Heavy Duty Bright Brass 4" (4FBS3)
- ROCKWOOD Heavy Duty Surface Bolt, Satin Chrome (585-24.26D)
- DELTANA Flush Bolt, Zinc Satin Nickel 7" (7FBZ15)
- Yale Door Locks and Deadbolts