Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # JNCN8802FL 626
Zoro # G310058101
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- Grade Grade 1
- Material Brass or Bronze
- For Door Thickness 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # JNCN8802FL 626
- Zoro # G310058101
- UPC # 197163203529
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
Grade | Grade 1 |
Material | Brass or Bronze |
For Door Thickness | 1-3/4" |
Series | Yale 8800 Series Mortise Locks |
Description
Mortise Privacy with Deadbolt, JNCN Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN 1-1/2" LFIC Mortise Housing, Less 6P Core, A01 Cam, 626, 4 Pack (1070-114-A01-6 626 (4PK))
- PEMKO Saddle Threshold, Aluminum Finish, 5" W (271A36)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05200WN (LL1S14X05200WN)
- ZORO SELECT O-Ring, Dash 108, Viton, 0.1 In., PK25 (1RGT8)
- YALE Mortise Lock (CRCN8802FL 626)
- SCHLAGE LFIC Cylindr Housing wth Core, C145Keyway (23-030C145 626)
- ADAMS RITE AdamsRite: Header Bolt, 1-1/8" Backset, 10' Tall Door (ADR-4016-30-02)
- GLOBAL DOOR CONTROLS Flush Bolt 10 in. Rod, 1/8 in. Offset in Duronodic (TH1100-FB1-DU)
- IVES Automatic Flushbolt, Wood Door (FB41P-WD US32D)
- GLOBAL DOOR CONTROLS Concealed Security Bolt - Satin Chrome Finish (GH-UL831-US26D)
- ZORO SELECT Slide Bolt, Steel, L 3 7/16 In (1XMP7)
- Yale Door Bolt Locks