Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # CRR8860FL 625
Zoro # G310057081
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chromium Plated
- Backset 2-3/4"
- Series Yale 8800 Series Mortise Locks
- Grade Grade 1
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # CRR8860FL 625
- Zoro # G310057081
- UPC # 197163203482
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Bright Chromium Plated |
Backset | 2-3/4" |
Series | Yale 8800 Series Mortise Locks |
Grade | Grade 1 |
Material | Brass or Bronze |
For Door Thickness | 1-3/4" |
Description
Mortise Entrance or Storeroom Lock, CRR Trim, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X05500TG (LL1S12X05500TG)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A PLY 619)
- LIPPERT COMPONENTS Lippert Components 730813 Screen Shot Automatic Screen Door Closer - 26" (730813)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 625)
- YALE Mortise Lock (CRCN8802FL 626)
- IVES Satin Stainless Steel Bolt FB41P32D (FB.10096)
- ADAMS RITE Flush Bolts (1871-30-628)
- EMTEK Satin Nickel Bolt 8502US15 (8502US15)
- GLOBAL DOOR CONTROLS Mortise Lock with 1-1/8" Deadbolt function in Aluminum (TH1101-1-1/8)
- SARGENT Mortise SingleCylinder Deadbolt, Mortise Conventional LA Keyway, US26D (4875 26D)
- IVES Latching Automatic Flushbolt, Metal Door (FB51P-12-MD US32D)
- Yale Door Bolt Locks