Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # CRR8822FL 626
Zoro # G410056991
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- Grade Grade 1
- Material Brass or Bronze
- Series Yale 8800 Series Mortise Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # CRR8822FL 626
- Zoro # G410056991
- UPC # 197163203413
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
Grade | Grade 1 |
Material | Brass or Bronze |
Series | Yale 8800 Series Mortise Locks |
For Door Thickness | 1-3/4" |
Description
Mortise Dormitory Lock, CRR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0260)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base (BNYLB2-T)
- MSI Verona Gold Pattern 11.85 In. X 11.85 In. X 8Mm Multi-Surface Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0330)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CG)
- YALE Mortise Lock (CRCN8802FL 626)
- DELTANA Extension Flush Bolt, Solid Brass Bright Brass 18" (18EFBZ3)
- VON DUPRIN 7500-2 US32D Mortise Lock (7500-2 32D)
- WERNER D-Bolt Anchor, 5/8" opening w/Bolt (A320001-WB)
- DON-JO DON JO: 19" Rod for 1555 Aluminum Door Flush Bolt (DNJ-19-ROD)
- SCHLAGE LFIC Cylinder Housing with Core, C Keyway (23-030C 626)
- DELTANA Flush Bolt, Heavy Duty, Square Antique Brass 6" (6FBS5)
- Yale Door Bolt Locks