Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # CRR8809FL 626
Zoro # G010056971
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- Series Yale 8800 Series Mortise Locks
- Grade Grade 1
- For Door Thickness 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # CRR8809FL 626
- Zoro # G010056971
- UPC # 197163203390
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
Series | Yale 8800 Series Mortise Locks |
Grade | Grade 1 |
For Door Thickness | 1-3/4" |
Material | Brass or Bronze |
Description
Mortise Classroom or Office Lock, CRR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Dummy Pair Rosettes Unlacquered Brass (5048.031.FD)
- MIDWEST FASTENER 1/4"-20 x 1" Nickel Coarse Thread Swivel Glides 6PK (66905)
- ZORO SELECT Safety Hasp, Steel, 6 In. L (4PE37)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57843)
- YALE Mortise Lock (CRCN8802FL 626)
- SECURITRON SingleMortiseShearLock, Maglockw/BondStat (SAMBD)
- TRIMCO UL Manual Flush Bolt for Metal Doors Dark Bronze Powder Coat 12" (3915.613)
- DELTANA Flush Bolt, Heavy Duty Satin Nickel 4" (4FBS15)
- DELTANA Dutch Door Quadrant Black (DDQ56U19)
- DELTANA Flush Bolt, Heavy Duty Round Black 6" (6FBR19)
- TRIMCO UL Semi-Automatic Flush Bolt for Metal Doors (3820.626/630)
- Yale Door Bolt Locks