Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # CRR8808FL 626
Zoro # G410057073
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- Material Brass or Bronze
- For Door Thickness 1-3/4"
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # CRR8808FL 626
- Zoro # G410057073
- UPC # 197163203383
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
Material | Brass or Bronze |
For Door Thickness | 1-3/4" |
Grade | Grade 1 |
Series | Yale 8800 Series Mortise Locks |
Description
Mortise Classroom Lock, CRR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Badge Holder, Black, 10 PK (25DU59)
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E61 3 IC)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410xCPSTx689)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Chrome Traditional Cabinet Pull (BP869596140)
- YALE Mortise Lock (CRCN8802FL 626)
- DON-JO Don-Jo: Flush Bolt DU for aluminum doors / Oil Rubbed Bronze (DNJ-1550-DU)
- SCHLAGE RESIDENTIAL F51A FLA 625 Tubular Lock (F51A FLA 625 KD)
- ARROW LOCK Mortise Lockset, Residential (BM17-LB)
- NATIONAL HARDWARE CLOSED BAR HOLDER 6.3"" (N351-502)
- IVES Flush Bolts (FB41B-WD US32D)
- ZORO SELECT Bolt, Foot, 6 In L (4PE10)
- Yale Door Guards and Bolts