Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # CRR8807FL 605
Zoro # G910056255
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Backset 2-3/4"
- Series Yale 8800 Series Mortise Locks
- For Door Thickness 1-3/4"
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # CRR8807FL 605
- Zoro # G910056255
- UPC # 197163203291
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Bright Brass |
Backset | 2-3/4" |
Series | Yale 8800 Series Mortise Locks |
For Door Thickness | 1-3/4" |
Grade | Grade 1 |
Material | Brass |
Description
Mortise Office Entry Lock, CRR Trim, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2KA-X2431)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx203mm (304932D)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Commercial Cylindrical Privacy Bed/Bath Function Door Lever in Brushed Chrome (DL-LHV40-US26D)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001818)
- YALE Mortise Lock (CRCN8802FL 626)
- GLOBAL DOOR CONTROLS Flush Bolt 15 in. Rod, 1/8 in. Offset in Duronodic (TH1100-FB2-DU)
- ADAMS RITE Aluminum Door Deadlocks (MS1890-4015-628)
- DON-JO Don-Jo: Aluminum Door Flush Bolt (DNJ-1550-SL)
- GLOBAL DOOR CONTROLS Mortise Lock with 31/32" Hookbolt function in Aluminum (TH1102-31/32)
- IVES Latching Automatic Flushbolt, Metal Door (FB51P-12-MD US32D)
- DELTANA Flush Square Corner Door Bolt Polished Brass, 10PK (4FBS3-XCP10)
- Yale Door Locks and Deadbolts