Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # CRR8805FL 626 LC
Zoro # G110056345
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Backset 2-3/4"
- Material Brass or Bronze
- Grade Grade 1
- Series Yale 8800 Series Mortise Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # CRR8805FL 626 LC
- Zoro # G110056345
- UPC # 197163203277
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Chromium Plated |
Backset | 2-3/4" |
Material | Brass or Bronze |
Grade | Grade 1 |
Series | Yale 8800 Series Mortise Locks |
For Door Thickness | 1-3/4" |
Description
Mortise Storeroom Lock, Less Cylinder, CRR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB24-EL)
- MASTER MAGNETICS Horseshoe Magnet 13#Pull (07270)
- EMTEK Flat Black Knob 86450US19 (86450US19)
- MASTER LOCK Padlock Steel 3/4In Vrtcl Ka (3KA0895)
- YALE Mortise Lock (CRCN8802FL 626)
- IVES Oil Rubbed Bronze Bolt FB45810B (FB.10188)
- LAWNITATOR U9920 Security Bar Lock Aluminum (LA108972)
- TRANS ATLANTIC CO. Security Surface Extruded Aluminum Flush Bolt in Satin Chrome Finish (GH-197-US26D)
- EMTEK Satin Nickel Bolt 8502US15 (8502US15)
- MAJOR Major: HIT-22 - Mortise Cylinder Drill Guide - Hole Saw Pilot - Extractor Handle (MJR-HIT-22)
- TRIMCO Long UL Automatic Flush Bolt for Wood Doors Satin Chrome by Satin SS (3815L.626/630)
- Yale Door Locks and Deadbolts