Shop All Door Bolt Locks
Yale
Mortise Lock
Mfr # CRR8805FL 612
Zoro # G710056196
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze Clear Coated
- Backset 2-3/4"
- Series Yale 8800 Series Mortise Locks
- For Door Thickness 1-3/4"
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # CRR8805FL 612
- Zoro # G710056196
- UPC # 197163203253
- Country of Origin United States
- Category Door Bolt Locks
Details
Finish | Satin Bronze Clear Coated |
Backset | 2-3/4" |
Series | Yale 8800 Series Mortise Locks |
For Door Thickness | 1-3/4" |
Grade | Grade 1 |
Material | Bronze |
Description
Mortise Storeroom Lock, CRR Trim, Satin Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, EPDM, Dash 41, 3, 3.129, PK10 (U38869.006.0300)
- MAG-MATE Raw Alnico Magnet, 2 in. (A5RC025X200)
- RAYMOND ISO-D Series Die Spring, PK3 (306608D)
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inL (B002-3586-035)
- YALE Mortise Lock (CRCN8802FL 626)
- GLOBAL DOOR CONTROLS Concealed Security Bolt - Satin Chrome Finish (GH-UL831-US26D)
- SARGENT Mortise SingleCylinder Deadbolt, Mortise Conventional LA Keyway, US26D (4875 26D)
- SCHLAGE RESIDENTIAL F80 LAT 619 Tubular Lock (F80 LAT 619 KD)
- PRIME-LINE Mortise Lock Set, Satin Nickel, Left Hand, 2-1/2 in. Backset, Surface Single Pack (SE 27590)
- DENDESIGNS 18 in. Extension Flush Bolt; Satin Nickel - Zinc (DE575172)
- ILCO Ilco: FLUSH BOLT 5/8" THROW, 1/8" OFFSET, CLEAR - 16" ROD (ILCO-FLB-58-18-AL-16)
- Yale Door Locks and Deadbolts